Beli monotaro distributor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro 4K8K Compatible Indoor Distributor (All Dentsu)atribut:
- Dimensions (mm): 55 x 48 x 16
- Input impedance ( omega ): 75
- Accessories: Mounting screws (2), ground screw (one)
- Current-carrying capacity: 0.5A (DC15V or less)
- Frequency band (MHz): 10 to 76, 76 ~ 222, 222 ~ 770,770 ~ 1489,1489 ~ 1770,1770 ~ 2150,2150 ~ 2681,2681 ~ 3224
- Material: die-cast
- Output impedance ( omega ): 75
- Voltage Standing Wave Ratio: (10 ~ 76MHz) 2.0, (76 ~ 222MHz) 1.6, (222 ~ 770MHz) 1.8, (770 ~ 1489MHz) 2.0, (1489 ~ 1770MHz) 2.0, (1770 ~ 2150MHz) 2.0, (2150 ~ 2681MHz) 2.5, ( 2681 ~ 3224MHz) 2.5
- monotaro Helmet StickerDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: PET sticker
- Dimensions (Vetical x Horizontal) (mm): 30x100
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Terminal screw: M5
- Type of Sign: Direct attachment
- Maximum Current (A) : 3.5mm 2 wires: 30, 5.5mm 2 wires: 40, 8mm 2 wires: 50
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- monotaro Air Riveter (Tang Rivet Angin)Deskripsi:Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
- Height (mm): 300
- Air Connection Port: PT1 / 4
- Compatible Materials: For iron, aluminum and stainless steel
- Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
- Stroke (mm): 14
- Working Air Pressure Range (MPa): 0.62
- monotaro Clear PlateDeskripsi:It is resistant to shocks, made of light polycarbonate, there are more people switching from raw glass for sputtering prevention.atribut:
- Material (Lens): Polycarbonate
- Color: Transparent
- Dimensions (mm): About 108x51x2
Daftar Harga monotaro distributor Terbaru March 2026
| monotaro 4K8K Compatible Indoor Distributor (All Dentsu) | Rp109.900 |
| monotaro Helmet Sticker | Rp26.900 |
| monotaro Group Terminal Block | Rp159.900 |
| monotaro Air Coil Hose (Selang Angin Spiral) | Rp169.900 |
| monotaro Air Riveter (Tang Rivet Angin) | Rp3.399.900 |
| monotaro Clear Plate | Rp10.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/htP103166641-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/monotaro%20Helmet%20Sticker/P101562919-2.jpg)

/2rP101001099-3.jpg)
/moP102246816-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/monotaro%20Clear%20Plate/P101001083-1.jpg)